Right Angle Beam Clamp, 1" Diameter, Malleable Iron

Item #: 0057472

Cat #: RC-1

UPC: 785991503159

$ 34.87 EA
Company wide:
32 in stock
Documents & Guides
Right Angle Beam Clamp, 1 Inch Diameter, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam

Overview

Right Angle Beam Clamp, 1 Inch Diameter, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam

ABB's right angle clamps are used to firmly fix pipe to the flange of a structural member at a 90-degree angle without drilling holes, made from stainless-steel to help prevent corrosion.

Also known as: 785991503159, RC-1, THBRC1

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in