Steel City® PC-1 Beam Clamp, 1 in Conduit, Malleable Iron, Galvaniz

Item #: 0057413

Cat #: PC-1

UPC: 785991502428

$ 53.14 EA
Company wide:
0 in stock
Documents & Guides
Steel City® PC-1 Beam Clamp, 1 in Conduit, Malleable Iron, Galvanized

Overview

Steel City® PC-1 Beam Clamp, 1 in Conduit, Malleable Iron, Galvanized

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991502428, PC-1, THBPC1

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in