SlimSurface LED Downlight, 5", 9.5W, 3500K

Item #: 0057368

Cat #: S5R835K7Z1OU

UPC: 66205795260

Company wide:
0 in stock
Documents & Guides
SlimSurface LED Downlight, 9.5 Watt, 0-10V (120-277), Lumens: 650, CRI: 80, Color Temperature: 3500k, Diameter: 5 inch, Color: White

Overview

SlimSurface LED Downlight, 9.5 Watt, 0-10V (120-277), Lumens: 650, CRI: 80, Color Temperature: 3500k, Diameter: 5 inch, Color: White
Also known as: 66205795260, S5R835K7Z1OU, LOLS5R835K7Z1OU

Specifications

Lumens: 650
Mounting: Surface
Diameter: 5 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 9.500
Lumens: 650
Diameter: 5 in
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Mounting: Surface
Color: White
Light Technology: LED
Wattage: 9.500