2
more

Grounding Pigtail/Screw, 12 AWG Solid, 6" Long
Item #: 0057359
Cat #: GSC-12
UPC: 785991110340
$ 3.46 EA
Company wide:
0
in stock
Documents & Guides
Grounding Pigtail/Screw, 12 AWG Solid, 6" Long
Overview
Grounding Pigtail/Screw, 12 AWG Solid, 6" Long
Also known as: 785991110340, GSC-12, STLGSC12
Specifications
| Color: | Green |
| Length: | 6 in |
| Material: | Copper |
| Allowable Gauge Range: | 12 |
| Color: | Green |
| Material: | Copper |
| Length: | 6 in |
| Allowable Gauge Range: | 12 |