LED FLOOD, 183 WATT, 17063 LUMEN, 5000K

Item #: 0057219

Cat #: DSXF3LED6P250K¬

UPC: 889804717723

Company wide:
0 in stock
Documents & Guides
No Documents Available
PER-DDBXD LED 183W 17 063 Lumen 50K MED FLOOD MVOLT YOKE W/16-3 SO CORD TWIST-LOCK RECPT ONLY DARK BRONZE

Overview

PER-DDBXD LED 183W 17 063 Lumen 50K MED FLOOD MVOLT YOKE W/16-3 SO CORD TWIST-LOCK RECPT ONLY DARK BRONZE
Also known as: 889804717723, DSXF3LED6P250K¬, LITDSXF3LED6P250K¬

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED