1/2" - 1" Bare Ground Clamp

Item #: 0057162
Cat #: L-162C
UPC: 087115732057
$ 2.31 EA
Company wide:
4,778 in stock
Documents & Guides
Bare Ground Clamp, Clamp Material: Zinc, Screw Material: Steel, Wire Range: 10 AWG - 4 AWG, Pipe Size: 1/2" - 1"

Overview

Bare Ground Clamp, Clamp Material: Zinc, Screw Material: Steel, Wire Range: 10 AWG - 4 AWG, Pipe Size: 1/2" - 1"
Also known as: 087115732057, L-162C, BWFL162C, water bond clamp, water clamp, 162C

Specifications

Diameter: 1/2 in, 1 in
Type: Ground Clamp
Material: Zinc
Diameter: 1/2 in, 1 in
Material: Zinc
Type: Ground Clamp

Customer Reviews

No reviews for this product
(0)