
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".
Item #: 0057132
Cat #: 145490081616
UPC: 082472145496
$ 107.00 EA
Company wide:
7
in stock
Documents & Guides
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".
Overview
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 1".
EXTREME DURABILITY
High speed steel cutting edge for superior durability in nail-embedded wood
LONGER LIFE
High speed steel screw tip increases wear resistance for extended life
FAST, EASY DRILLING
Unique parabolic screw tip pulls the bit through material quickly and effortlessly
RESHARPENABLE
Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145496, 145490081616, LNX145490081616
Specifications
| Diameter: | 1/2 in, 1 in |
| Type: | Self Feeding, Auger Bit |
| Length: | 18 in |
| Diameter: | 1/2 in, 1 in |
| Length: | 18 in |
| Type: | Self Feeding, Auger Bit |