RECT DUPLEX RECEPTACLE PLATE BS

Item #: 0057081

Cat #: 828R-TCAL-BS

UPC: 786564080015

$ 114.52 EA
Company wide:
0 in stock
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Brass

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Brass

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.

Also known as: 786564080015, 828R-TCAL-BS, WMD828RTCALBS

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum