G57 20K 230V 1P 316SS COR LVL1

Item #: 0056886

Cat #: G572026G102

UPC: 783510214432

$ 17566.71 EA
Company wide:
0 in stock
SpectraCool Indoor/Outdoor, 57.69x20.87x15.28, SS Type 304

Overview

SpectraCool Indoor/Outdoor, 57.69x20.87x15.28, SS Type 304

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1 - protective coatings on all exposed copper tubing and solder joints, condenser coil and thermostat. Level 2 - all protective coatings in Level 1 plus a coated evaporator coil. Foam wrap added over protective coatings on thermostat.

Also known as: 783510214432, G572026G102, HOFG572026G102

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 20.870 in
Wattage: 5861
Depth: 15.280 in
Height: 57.690 in
BTU: 20000
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Wattage: 5861
Height: 57.690 in
Material: Stainless Steel 316L
Width: 20.870 in
Depth: 15.280 in
BTU: 20000