PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 0056856

Cat #: 9013GSG2J21

UPC: 78590131977

Call for price
Company wide:
0 in stock
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,15...30 psi,20...80 psi,30...50 psi,80 psi (5...60 psi),300 PSIG,5 to 60 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,15...30 psi,20...80 psi,30...50 psi,80 psi (5...60 psi),300 PSIG,5 to 60 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors
pump or compressor switch 9013GS - adjustable diff. - 30-50 psi
Also known as: 78590131977, 9013GSG2J21, TEL9013GSG2J21

Specifications

Type: Pressure Switch, DPST
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch, DPST
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)