2
more

Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 475PSI
Item #: 0056827
Cat #: 9012GAW5
UPC: 78590102474
Call for price
Company wide:
0
in stock
Documents & Guides
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 475 PSI, 3 - 150 PSI Range, 6 - 30 PSI Differential, NEMA 4/4X/13
Overview
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 475 PSI, 3 - 150 PSI Range, 6 - 30 PSI Differential, NEMA 4/4X/13
Also known as: 78590102474, 9012GAW5, TEL9012GAW5
Specifications
Volts DC: | 250 |
Amps: | 10 |
Type: | Pressure Switch, Electromechanical |
Volts AC: | 120, 240 |
Mounting: | Conduit |
Range: | 6 - 30 PSI, 3 - 150 PSI, 475 PSI |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Volts DC: | 250 |
Type: | Pressure Switch, Electromechanical |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Amps: | 10 |
Volts AC: | 120, 240 |
Range: | 6 - 30 PSI, 3 - 150 PSI, 475 PSI |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)