LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 0056804
Cat #: 9007HA1
UPC: 78590174372
Call for price
Company wide:
0 in stock
LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,0.88 to 4.00 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Adjustable Length,Osisense,rotary,standard environment

Overview

LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,0.88 to 4.00 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Adjustable Length,Osisense,rotary,standard environment
limit switch lever arm, 9007C, nonbendable adjustable lever arm, 0.625 inch diameter roller, 0.25 inch wide roller
Also known as: 78590174372, 9007HA1, TEL9007HA1

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Length: 7/8 in, 4 in
Mounting: Device
Material: Iron
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Mounting: Device
Standards: California Proposition 65
Length: 7/8 in, 4 in
Material: Iron

Customer Reviews

No reviews for this product
(0)