LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 0056803
Cat #: 9007FA5
UPC: 78590174270
Call for price
Company wide:
0 in stock
LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,12 Delrin spring rod,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Osisense,rotary,standard environment

Overview

LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,12 Delrin spring rod,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Osisense,rotary,standard environment
limit switch lever arm, 9007C, 12 inch long Delrin spring rod
Also known as: 78590174270, 9007FA5, TEL9007FA5

Specifications

Type: Limit Switch, Lever Rod
Diameter: 0.250 in
Length: 12 in
Material: Plastic
Standards: California Proposition 65
Type: Limit Switch, Lever Rod
Length: 12 in
Standards: California Proposition 65
Diameter: 0.250 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)