Limit Switch, Operator Arm, Rod Lever, 12" Length, 0.075" Diameter

Item #: 0056802
Cat #: 9007FA3
UPC: 78590174263
Call for price
Company wide:
0 in stock
Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 12 Inch, Length, 0.075 Inch, Diameter

Overview

Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 12 Inch, Length, 0.075 Inch, Diameter
Also known as: 78590174263, 9007FA3, TEL9007FA3

Specifications

Type: Limit Switch, Lever Rod
Length: 12 in
Material: Stainless Steel
Diameter: 0.075 in
Standards: California Proposition 65
Type: Limit Switch, Lever Rod
Material: Stainless Steel
Standards: California Proposition 65
Length: 12 in
Diameter: 0.075 in

Customer Reviews

No reviews for this product
(0)