LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 0056800

Cat #: 9007FA1

UPC: 785901752813

Company wide:
0 in stock
LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,10 stainless steel rod,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Osisense,rotary,standard environment

Overview

LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,10 stainless steel rod,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Osisense,rotary,standard environment

limit switch lever arm, 9007C, 10 inch long 254 stainless steel rod

Also known as: 785901752813, 9007FA1, TEL9007FA1

Specifications

Type: Limit Switch, Lever Rod
Mounting: Device
Material: Stainless Steel
Length: 10 in
Standards: California Proposition 65
Type: Limit Switch, Lever Rod
Material: Stainless Steel
Standards: California Proposition 65
Mounting: Device
Length: 10 in