Limit Switch, Side Rotary, 2NO/NC, Contacts, 10A, 600VAC

Item #: 0056794
Cat #: 9007C66B2
UPC: 78590150915
Call for price
Company wide:
0 in stock
Limit Switch, Side Rotary, Spring Return, 2 Normally Open, Normally Closed, Contacts, 2 Stage Snap Action, 10 Amp, 600 Volt AC

Overview

Limit Switch, Side Rotary, Spring Return, 2 Normally Open, Normally Closed, Contacts, 2 Stage Snap Action, 10 Amp, 600 Volt AC
Also known as: 78590150915, 9007C66B2, TEL9007C66B2

Specifications

Type: Side Rotary, Limit Switch
Amps: 10
Mounting: Surface
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Mounting: Surface
Volts AC: 600
Amps: 10
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)