LIMIT SWITCH 600V 10AMP C +OPTIONS

Item #: 0056791
Cat #: 9007C62B2
UPC: 78590150065
Call for price
Company wide:
0 in stock
LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,2(NC-NO),600V,9007,limit switch,plug-in,rotary head,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NEMA A600/R300,UL Listed - CSA Certified - CE Marked,rotary,standard environment

Overview

LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,2(NC-NO),600V,9007,limit switch,plug-in,rotary head,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NEMA A600/R300,UL Listed - CSA Certified - CE Marked,rotary,standard environment
limit switch, 9007C, compact body, rotary lever arm, standard pretravel, spring return, 2 NO and 2 NC, NEMA 4 and 13
Also known as: 78590150065, 9007C62B2, TEL9007C62B2

Specifications

Type: Side Rotary, Limit Switch
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)