Limit Switch, 10A, 600VAC, 2.5A, 600VDC, Side Rotary Head, 1NO/NC

Item #: 0056783
Cat #: 9007C54B2
UPC: 78590150074
Call for price
Company wide:
0 in stock
Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Side Rotary Head, 1 Normally Open, 1 Normally Closed, Contacts

Overview

Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Side Rotary Head, 1 Normally Open, 1 Normally Closed, Contacts
Limit switches are used in all automated installations and also in a wide variety of applications, due to the numerous advantages inherent to their technology. They transmit data to the logic processing system regarding: Presence/Absence, Passing, Positioning, End of Travel
Also known as: 78590150074, 9007C54B2, TEL9007C54B2

Specifications

Type: Side Rotary, Limit Switch, HD
Poles: 2
Amps: 10, 2.500
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, HD
Amps: 10, 2.500
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)