Limit Switch, Side Rotary, Low Differential, 10A, 600VAC

Item #: 0056782
Cat #: 9007C54A2
UPC: 78590150072
Call for price
Company wide:
0 in stock
Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed

Overview

Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed
Also known as: 78590150072, 9007C54A2, TEL9007C54A2

Specifications

Type: Side Rotary, Limit Switch, Low Differential
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, Low Differential
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)