Limit Switch, 10A, 600VAC, 2NO/NC Contact, Top Push Button

Item #: 0056780
Cat #: 9007CO3
UPC: 78590182100
Call for price
Company wide:
0 in stock
Limit Switch, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed Contact, Top Push Button, 4.0 mm Travel

Overview

Limit Switch, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed Contact, Top Push Button, 4.0 mm Travel
Also known as: 78590182100, 9007CO3, TEL9007CO3

Specifications

Type: Limit Switch, Top Push Button
Amps: 10
Volts DC: 600
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Top Push Button
Volts DC: 600
Volts AC: 600
Amps: 10
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)