RECT GFI RECEPT COVER ALUM BLACK

Item #: 0056483

Cat #: 828GFITCAL-BK

UPC: 786564080077

$ 119.13 EA
Company wide:
0 in stock
Brushed aluminum GFI cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges. Made in USA. Black

Overview

Brushed aluminum GFI cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges. Made in USA. Black

Brushed aluminum GFI cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges. Made in USA.

Also known as: 786564080077, 828GFITCAL-BK, WMD828GFITCALBK

Specifications

Material: Die Cast Aluminum
Color: Black
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1
Color: Black