400A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0056355

Cat #: LA070URD32KI0400

UPC: 079458154078

Company wide:
0 in stock
Documents & Guides
400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458154078, LA070URD32KI0400, LFULA070URD32KI040

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Speed: Very Fast Acting
Type: Semi Conductor Fuse