Abb S803s-k125 Mcb S800s 3p K 125a

Item #: 0056128

Cat #: S803S-K125

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S803S-K125 125AMP BREAKER K CURVE

Overview

ABB S803S-K125 125AMP BREAKER K CURVE
Also known as: S803S-K125, ABBS803SK125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA