Solid Grnd Tail -Loop/Grd Scrw-Stripped, 50/Box

Item #: 0056006

Cat #: 30-3404

UPC: 783250733255

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Length: 6.5 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid

Overview

IDEAL, Length: 6.5 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid
Also known as: 783250733255, 30-3404, IDE303404

Specifications

Length: 6 1/2 in
Color: Green
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12
Length: 6 1/2 in
Material: Copper
Allowable Gauge Range: 12
Color: Green
Standards: California Proposition 65