2 TO 1-1/4 RDC BSHG

Item #: 0055746

Cat #: 332R

UPC: 783126785609

$ 45.46 EA
Clearance
Price good while supplies last
Company wide:
102 in stock
Documents & Guides
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2 X 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Numb

Overview

OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2 X 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Numb
Also known as: 783126785609, 332R, OZG332R

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in, 2 in
Material: Malleable Iron
Diameter: 1 1/4 in, 2 in