LED Light Kit, 90 to 260VAC, Screw Mount, On/Off Switch

Item #: 0055331

Cat #: LEDA2S35

UPC: 783510260811

Company wide:
0 in stock
Documents & Guides
LED Light Kit, 90 to 260 Volt AC, Length: 14", Screw Mount, IR Motion Sensor

Overview

LED Light Kit, 90 to 260 Volt AC, Length: 14", Screw Mount, IR Motion Sensor

These LED lights provide interior enclosure lighting. These lights ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces.

Also known as: 783510260811, LEDA2S35, HOFLEDA2S35

Specifications

Material: Plastic
Material: Plastic