Flexible Fish Tape Leader, 12"

Item #: 0054912

Cat #: 439-2

UPC: 783310143925

$ 35.44 EA
Company wide:
7 in stock
Documents & Guides
12" Flexible Fish Tape Leader

Overview

12" Flexible Fish Tape Leader

Silver-solder joint attaches to any 1/8" (3.2 mm) x .060" (1.5 mm) steel fish tape to provide a slim profile that fishes farther, faster High-strength stainless steel cable is used for reliability and long life Beveled edges on the leader reduce the possibility of hangups when pulling wire Up to (6) #10 wires can beattached to the large pullingeye

Also known as: 783310143925, 439-2, GRE4392, Speedy leader

Specifications

Length: 12 in
Material: Steel
Type: Leader
Length: 12 in
Type: Leader
Material: Steel