
Power Conditioner, Voltage Regulator, 3000VA, 120-480 x 120-240
Item #: 0054896
Cat #: 63232308
UPC: 783472221752
$ 2146.99 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 3000. Volts Inputs: 120, 208, 240, 480. Volts Output: 120, 208, 240. HxWxD: 19"x13"x9".
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 3000. Volts Inputs: 120, 208, 240, 480. Volts Output: 120, 208, 240. HxWxD: 19"x13"x9".
The MCR Hardwired Series provides excellent noise filtering and surge protection to safeguard connected equipment from damage, degradation or misoperation. Combined with the excellent voltage regulation inherent to SolaHD’s ferroresonant design, the MCR can increase the actual Mean Time Between Failure (MTBF) of protected equipment. The MCR is a perfect choice where dirty power, caused by impulses, swell, sags, brownouts and waveform distortion can lead to costly downtime because of damaged equipment.
Also known as: 783472221752, 63232308, SOL63232308
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Family / Style: | MCR |
| Secondary Voltage: | 120, 240 |
| Primary Voltage: | 480, 120, 240 |
| Volt Amps: | 3kVA |
| Mounting: | Surface |
| Family / Style: | MCR |
| Primary Voltage: | 480, 120, 240 |
| Phase: | 1 |
| Secondary Voltage: | 120, 240 |
| Volt Amps: | 3kVA |