MAXLITE RR81540W LED 8" RECESSED RETROFIT DOWNLIGHT 15W 4000K
Item #: 0054875
Cat #: RR81540W
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
MAXLITE RR81540W LED 8"
RECESSED RETROFIT DOWNLIGHT 15W 4000K
Overview
MAXLITE RR81540W LED 8"
RECESSED RETROFIT DOWNLIGHT 15W 4000K
Also known as: RR81540W, MXLRR81540W
Specifications
No Specifications Available