PLATT logo

Halogen Lamp, PAR38, 90W, 120V, FL30

Item #: 0054872
Cat #: S4675
UPC: 045923046759
$ 28.15 EA
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, PAR38, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Side Prong, Lumens: 1310, Color Temperature: 2900K, Beam Angle: Flood 30°

Overview

Halogen Lamp, PAR38, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Side Prong, Lumens: 1310, Color Temperature: 2900K, Beam Angle: Flood 30°
Also known as: 045923046759, S4675, SATS4675

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1310
Volts AC: 120
Base: Medium Side Prong
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 30°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 90
Light Technology: Halogen
Lumens: 1310
Base: Medium Side Prong
Shape: PAR38 (Sealed Beam)
Angle: 30°

Customer Reviews

No reviews for this product
(0)