Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 0054870

Cat #: QTP2X28T5UNVPSN

UPC: 046135491801

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 49180*

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 49180*
Also known as: 046135491801, QTP2X28T5UNVPSN, LDVQTP2X28T5UNVPSN

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC Range: 120 - 277