Conduit Body, Type T, 1/2", Iron/PVC Coated

Item #: 0054867

Cat #: T17-G

UPC: 704508409876

$ 187.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type T, Form 7, Size: 1/2 Inch, Material/Finish: Iron/PVC Coated, Color: Dark Gray.

Overview

Conduit Body, Type T, Form 7, Size: 1/2 Inch, Material/Finish: Iron/PVC Coated, Color: Dark Gray.
Also known as: 704508409876, T17-G, OCAT17G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Iron
Diameter: 1/2 in
Material: PVC Coated Iron
Color: Gray