$ 210.00 EA
Company wide:
29
in stock
Documents & Guides
Connection Kit, Cold Applied, No Heat Guns Needed, No Special Tools, Voltage Rating: 120–277V, Current Rating: 30A, Max Exposure Temperature: 150°F, Gray
Overview
Connection Kit, Cold Applied, No Heat Guns Needed, No Special Tools, Voltage Rating: 120–277V, Current Rating: 30A, Max Exposure Temperature: 150°F, Gray
nVent RAYCHEM RayClic connection system is a simple, fast and reliable set of connection kits developed for select nVent RAYCHEM XL-Trace, IceStop and HWAT self-regulating heating cables. No heat guns or wire stripping are needed, because insulation displacement technology is used to make the electrical connection.
Also known as: 715629006097, RAYCLIC-X, RCMRAYCLICX
Specifications
| Amps: | 30 |
| Amps: | 30 |