Heat Shrink, Thin-Wall, 1-1/2", Clear, 100' Spool

Item #: 0054765

Cat #: FP1.500CR100'L

UPC: 054007085331

$ 3.56 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

3M offers a broad range of US made heat shrink tubing at competitive prices that allow you to address your heat shrink needs while still taking pride in buying American. 3MTM Heat Shrink Tubing is designed to insulate and protect in a wide variety of electrical and mechanical applications. Buying from 3M provides the quality assurance that comes with a 100+ year old company synonymous with American innovation.

Also known as: 054007085331, FP1.500CR100'L, MMMFP301112CLEAR

Specifications

Diameter: 1 1/2 in
Color: Clear
Length: 100 ft
Volts AC: 600
Diameter: 1 1/2 in
Length: 100 ft
Color: Clear
Volts AC: 600