40A15 IF 130V (PK X 120)

Item #: 0054734
Cat #: 01111S
UPC: 726585011117
Call for price
Company wide:
0 in stock
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 120), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 120), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585011117, 01111S, SHA40A15IFPK120

Specifications

Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 405
Light Technology: Incandescent
Wattage: 40
Lumens: 405
Shape: A15 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)