200PS30 IF/RS 130V (PK X 60)

Item #: 0054733

Cat #: 01511S

UPC: 726585015115

Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Incandescent, 200PS30 IF/RS 130V (PK X 60), 200 Watts, 130 Volts, 3080 Initial Lumens, 2850 K, 100 CRI, PS30 Shape, 3.75 IN Dia, 8.06 IN Long, PS30 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 200PS30 IF/RS 130V (PK X 60), 200 Watts, 130 Volts, 3080 Initial Lumens, 2850 K, 100 CRI, PS30 Shape, 3.75 IN Dia, 8.06 IN Long, PS30 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585015115, 01511S, SHA200PS30IFRS

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Color Rendering Index (CRI): 100
Lumens: 3080
Wattage: 130
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 130
Shape: PS30 (Pear Straight)
Lumens: 3080
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)