Shatter-Resistant, Straight Linear Fluorescent Lamp, 40W

Item #: 0054728

Cat #: 30010

UPC: 726585300105

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Shatterproof, 110 Watts, 3050 Initial Lumens, 4100K, T12 Bulb, Medium Bi-Pin (G13) Base, 20000 Avg Life Hrs., Copolymer Coating

Overview

Fluorescent Lamp, Shatterproof, 110 Watts, 3050 Initial Lumens, 4100K, T12 Bulb, Medium Bi-Pin (G13) Base, 20000 Avg Life Hrs., Copolymer Coating
Also known as: 726585300105, 30010, SHAF40T12CW

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 40
Lumens: 3050
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 3050
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 40
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass