ETN DH261FWK316 Heavy Duty Safety S

Item #: 0054717

Cat #: DH261FWK316

UPC: 782116489961

$ 7440.86 EA
Company wide:
0 in stock
Documents & Guides
30A 2P HD FUSIBLE 600V N4X SS

Overview

30A 2P HD FUSIBLE 600V N4X SS
Also known as: 782116489961, DH261FWK316, CUTDH261FWK316

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 4X