Sel-sw Ss229-bg Spst 125v 15a 1 Pol

Item #: 0054711

Cat #: SS229-BG

UPC: 661191110604

Company wide:
0 in stock
Documents & Guides
Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Action: Spst, Number Of Poles: 1, Contact Configuration: On-(off), Nc Momentary Contact, Connection: Screw, Size: 1.382 X 0.576 X 1.5 X 0.468in, Mounting: Screw

Overview

Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Action: Spst, Number Of Poles: 1, Contact Configuration: On-(off), Nc Momentary Contact, Connection: Screw, Size: 1.382 X 0.576 X 1.5 X 0.468in, Mounting: Screw
Also known as: 661191110604, SS229-BG, SELSS229BG

Specifications

No Specifications Available