Sel-sw Ss228-bg Push Button Switch

Item #: 0054710

Cat #: SS228-BG

UPC: 661191110505

Call for price
Company wide:
0 in stock
Documents & Guides
Selecta; Push Button Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Action: Momentary; Number Of Poles: 1;contact Configuration: Spst No; Actuator: Brass/nickel; Size: 1.382 In Length X1.493 In Heigh

Overview

Selecta; Push Button Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Action: Momentary; Number Of Poles: 1;contact Configuration: Spst No; Actuator: Brass/nickel; Size: 1.382 In Length X1.493 In Heigh
Also known as: 661191110505, SS228-BG, SELSS228BG

Specifications

No Specifications Available