Sel-sw Ss224-bg Spst 125v 15a 1 Pol

Item #: 0054709

Cat #: SS224-BG

UPC: 661191110109

Company wide:
0 in stock
Documents & Guides
Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Action: Spst, Number Of Poles: 1, Contact Configuration: On-off Momentary Contact, Connection: Screw,size: 0.93 X 1.87 X 0.468in, Mounting: Screw

Overview

Standard: Ur, Voltage Rating: 125v, Amperage Rating: 15a, Action: Spst, Number Of Poles: 1, Contact Configuration: On-off Momentary Contact, Connection: Screw,size: 0.93 X 1.87 X 0.468in, Mounting: Screw
Also known as: 661191110109, SS224-BG, SELSS224BG

Specifications

No Specifications Available