Sel-sw Ss219-bg Toggle Switch,selec

Item #: 0054706

Cat #: SS219-BG

UPC: 661191107406

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Amperage Rating: 15, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 4; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: 4pdt; Size: 1.437 In Length X 2.722 In Height

Overview

Selecta; Toggle Switch; Amperage Rating: 15, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 4; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: 4pdt; Size: 1.437 In Length X 2.722 In Height
Also known as: 661191107406, SS219-BG, SELSS219BG

Specifications

No Specifications Available