Sel-sw Ss215-10-bg Spst 125v 6a 1 P

Item #: 0054702

Cat #: SS215-10-BG

UPC: 661191104504

Company wide:
0 in stock
Documents & Guides
Standard: Ur, Voltage Rating: 125v, Amperage Rating: 6a, Action: Spst, Number Ofpoles: 1, Contact Configuration: On-off Momentary Contact, Connection: Wire Lead, Size: 0.98 X 0.64 X 1.58 X 0.468in, Mounting: Wire Lead

Overview

Standard: Ur, Voltage Rating: 125v, Amperage Rating: 6a, Action: Spst, Number Ofpoles: 1, Contact Configuration: On-off Momentary Contact, Connection: Wire Lead, Size: 0.98 X 0.64 X 1.58 X 0.468in, Mounting: Wire Lead
Also known as: 661191104504, SS215-10-BG, SELSS21510BG

Specifications

No Specifications Available