Sel-sw Ss210-9-bg Toggle Switch,sel

Item #: 0054696

Cat #: SS210-9-BG

UPC: 661191104009

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 2.125 In Length X 1.980 In Height X

Overview

Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 2.125 In Length X 1.980 In Height X
Also known as: 661191104009, SS210-9-BG, SELSS2109BG

Specifications

Type: Toggle Switch, Screw
Type: Toggle Switch, Screw