Sel-sw Ss209-8-bg Toggle Switch,sel

Item #: 0054695

Cat #: SS209-8-BG

UPC: 661191103903

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.764 In Length X 1.917 In Height X

Overview

Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 1; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Spst; Size: 1.764 In Length X 1.917 In Height X
Also known as: 661191103903, SS209-8-BG, SELSS2098BG

Specifications

No Specifications Available