Sel-sw Ss207-7a-bg Toggle Switch,se

Item #: 0054690

Cat #: SS207-7A-BG

UPC: 661191103705

Company wide:
0 in stock
Documents & Guides
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 1.312 In Length X 2.357 In Height

Overview

Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/nickel, Bat; Contact Configuration: Dpst; Size: 1.312 In Length X 2.357 In Height
Also known as: 661191103705, SS207-7A-BG, SELSS2077ABG

Specifications

No Specifications Available