SEL-SW SL53416-5-BG 1/2IN OD 28V 7K

Item #: 0054668

Cat #: SL53416-5-BG

UPC: 16119153465

Company wide:
0 in stock
Documents & Guides
SEL-SW SL53416-5-BG 28V AMB LITE

Overview

SEL-SW SL53416-5-BG 28V AMB LITE
Also known as: 16119153465, SL53416-5-BG, SELSL534165BG

Specifications

No Specifications Available