Sel-sw Sl53213-6-bg Indicator Light

Item #: 0054630

Cat #: SL53213-6-BG

UPC: 661191532369

Company wide:
0 in stock
Documents & Guides
Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Lens Type: Flush; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Bezel Color: Stainless; Package Type: Bag

Overview

Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Lens Type: Flush; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Bezel Color: Stainless; Package Type: Bag
Also known as: 661191532369, SL53213-6-BG, SELSL532136BG

Specifications

No Specifications Available