Sel-sw Sl53213-5-bg Indicator Light

Item #: 0054629

Cat #: SL53213-5-BG

UPC: 661191532352

Company wide:
0 in stock
Documents & Guides
Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Lens Type: Flush; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Bezel Color: Stainless; Package Typ

Overview

Selecta; Indicator Light; Incandescent; Average Life: 7000 Hr; Voltage Rating: 28 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Lens Type: Flush; Termination: 6 In Wire Leads; Lens Color: Green/transparent; Bezel Color: Stainless; Package Typ
Also known as: 661191532352, SL53213-5-BG, SELSL532135BG

Specifications

No Specifications Available