Sel-sw Sl32115-6-bg 5/16in Od 125v

Item #: 0054611

Cat #: SL32115-6-BG

UPC: 661191321567

Company wide:
0 in stock
Documents & Guides
Features: Bagged, Neon, Flush Lens Type, Standard: Ur, Style: Round Hole, Voltage Rating: 125v, Color: Red, Size: 0.312in Od

Overview

Features: Bagged, Neon, Flush Lens Type, Standard: Ur, Style: Round Hole, Voltage Rating: 125v, Color: Red, Size: 0.312in Od
Also known as: 661191321567, SL32115-6-BG, SELSL321156BG

Specifications

Color: Red
Color: Red